LED Wrap Fixture, 50 Watt, 6100 Lumen, 3500K, 120-277V, 4'

Item #: 1143017

Cat #: GUS4-50YNW/D10

UPC: 019813424231

Documents & Guides
LED Wrap Fixture, 506 Watt, 6100 Lumen, 3500K, 83 CRI, 120-277 Volt, 4 Foot, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wrap Fixture, 506 Watt, 6100 Lumen, 3500K, 83 CRI, 120-277 Volt, 4 Foot, 0-10V Dimming
Also known as: 019813424231, GUS4-50YNW/D10

Specifications

Lumens: 6100
Length: 4 ft, 48 in
Color: White
Wattage: 50
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 6100
Color: White
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Length: 4 ft, 48 in
Wattage: 50
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)