4' 12W T8 LED Lamp, 35K

Item #: 1142544

Cat #: L12T8D5035K

UPC: 762148070535

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 12W, Voltage: 120-277, 347 VAC (Ballast Dependent), Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1300 (LBF), 1750 (NBF), 2340 (HPF), CRI: 80, Color Temperature: 3500K, Rated Average Lifr: 50,000 Hrs. Approved for open and enclosed fixtures ***Warning: Works on Compatible Instant Start Electronic Ballasts *** See Catalog page for compatibility chart. NOTE: Use shunted sockets for Instant Start ballasts. Use non-shunted sockets for Rapid, Programmed, and Dimmable ballasts.

Overview

LED Lamp, 12W, Voltage: 120-277, 347 VAC (Ballast Dependent), Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1300 (LBF), 1750 (NBF), 2340 (HPF), CRI: 80, Color Temperature: 3500K, Rated Average Lifr: 50,000 Hrs. Approved for open and enclosed fixtures ***Warning: Works on Compatible Instant Start Electronic Ballasts *** See Catalog page for compatibility chart. NOTE: Use shunted sockets for Instant Start ballasts. Use non-shunted sockets for Rapid, Programmed, and Dimmable ballasts.
Also known as: 762148070535, L12T8D5035K

Specifications

Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 1625
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Wattage: 12
Length: 4 ft, 48 in
Lumens: 1625
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)