Thomas & Betts TYD4X3NPG6

Item #: 1142335

Cat #: TYD4X3NPG6

UPC: 786210092218

Sign In or Register to view pricing and more.
Documents & Guides
THB TYD4X3NPG6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

THB TYD4X3NPG6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Wiring Duct Narrow Slot, 4 Inches x 3 Inches, Gray PVC
Also known as: 786210092218, TYD4X3NPG6

Specifications

Color: Gray
Width: 4 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Gray
Material: PVC
Length: 6 ft
Width: 4 in
Height: 3 in

Customer Reviews

No reviews for this product
(0)