ETNCL RL560WH9935 HALO RL56 WH 900L

Item #: 1142119

Cat #: RL560WH9935

UPC: 080083712557

Sign In or Register to view pricing and more.
Documents & Guides
5"/6" Retrofit Baffle-Trim LED Module, 900 Series, 120V, 90CRI, 3500K, White

Overview

5"/6" Retrofit Baffle-Trim LED Module, 900 Series, 120V, 90CRI, 3500K, White
Also known as: 080083712557, RL560WH9935

Specifications

Diameter: 5 in, 6 in
Color: White
Lumens: 900
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Diameter: 5 in, 6 in
Lumens: 900
Light Technology: LED
Color: White
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)