P&S PS20AC2 20A 120/277VAC B+S WIRE

Item #: 114173

Cat #: PS20AC2

UPC: 785007195293

Sign In or Register to view pricing and more.
Documents & Guides
PAS PS20AC2 20A 120/277VAC B+

Overview

PAS PS20AC2 20A 120/277VAC B+
Also known as: 785007195293, PS20AC2

Specifications

Type: Switch
Color: Brown
Poles: 2
Amps: 20
Mounting: Wall
Type: Switch
Poles: 2
Mounting: Wall
Color: Brown
Amps: 20

Customer Reviews

No reviews for this product
(0)