Cable Tie Plate, 1/4 Screw, M-H Ties

Item #: 11416

Cat #: TP4H-C

UPC: 074983583409

The cable tie plate in natural color is applied with 1/4" (M6) screws. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It is used with miniature, intermediate, standard, heavy-s
Sign In or Register to view pricing and more.

No associated products found.

Overview

The cable tie plate in natural color is applied with 1/4" (M6) screws. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It is used with miniature, intermediate, standard, heavy-s
Also known as: 074983583409, TP4H-C

Specifications

Width: 0.620 in
Color: Natural
Material: Nylon
Length: 3.080 in
Width: 0.620 in
Material: Nylon
Color: Natural
Length: 3.080 in

Customer Reviews

No reviews for this product
(0)