20A 120/277VAC B+S WIRE 3W SW GRY

Item #: 114133

Cat #: PS20AC3-GRY

UPC: 785007195392

Sign In or Register to view pricing and more.
Documents & Guides
3way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Gray

Overview

3way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Gray
Also known as: 785007195392, PS20AC3-GRY

Specifications

Type: 3-Way, Toggle Switch, Grounding, Switch, Use Specification Grade, Toggle
Poles: 2
Volts AC: 120, 277
Color: Gray
Amps: 20
Type: 3-Way, Toggle Switch, Grounding, Switch, Use Specification Grade, Toggle
Volts AC: 120, 277
Amps: 20
Poles: 2
Color: Gray

Customer Reviews

No reviews for this product
(0)