20A 120/277VAC B+S WIRE 3W SW I

Item #: 114116

Cat #: PS20AC3-I

UPC: 785007195408

Sign In or Register to view pricing and more.
Documents & Guides
3way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Ivory

Overview

3way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Ivory
Also known as: 785007195408, PS20AC3-I

Specifications

Type: 3-Way, Toggle Switch, Grounding, Use Specification Grade
Volts AC: 120, 277
Amps: 20
Color: Ivory
Type: 3-Way, Toggle Switch, Grounding, Use Specification Grade
Amps: 20
Volts AC: 120, 277
Color: Ivory

Customer Reviews

No reviews for this product
(0)