10IN UNWIRED RECESSED PT GY

Item #: 1141047

Cat #: 10ATCGY

UPC: 786564087229

Sign In or Register to view pricing and more.
For use with 10" [254mm] diameter hole. All devices are recessed 4 1/2" [114mm} below the finished floor level. Unit ships complete with an all aluminum cover (assembled) designed to sit on top of finished floor surface (carpet, tile, wood, concrete or terrazzo). Covers are available in the following powder coated finishes: black (BK), gray (GY), nickel (NK), brass (BS) and aluminum (AL). The covers are also available in two 10ATCPB plated finishes: brass (PB) and satin chrome (SC).

Overview

For use with 10" [254mm] diameter hole. All devices are recessed 4 1/2" [114mm} below the finished floor level. Unit ships complete with an all aluminum cover (assembled) designed to sit on top of finished floor surface (carpet, tile, wood, concrete or terrazzo). Covers are available in the following powder coated finishes: black (BK), gray (GY), nickel (NK), brass (BS) and aluminum (AL). The covers are also available in two 10ATCPB plated finishes: brass (PB) and satin chrome (SC).
Also known as: 786564087229, 10ATCGY

Specifications

Color: Gray
Material: Aluminum
Color: Gray
Material: Aluminum

Customer Reviews

No reviews for this product
(0)