20A 120/277VAC B+S WIRE 3W SW RED

Item #: 114087

Cat #: PS20AC3-RED

UPC: 785007195439

Sign In or Register to view pricing and more.
Documents & Guides
3way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Red

Overview

3way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Red
Also known as: 785007195439, PS20AC3-RED

Specifications

Type: Switch
Color: Red
Type: Switch
Color: Red

Customer Reviews

No reviews for this product
(0)