20A 120/277VAC B+S WIRE 3W SW W

Item #: 114076

Cat #: PS20AC3-W

UPC: 785007195446

Sign In or Register to view pricing and more.
Documents & Guides
3way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, White

Overview

3way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, White
Also known as: 785007195446, PS20AC3-W

Specifications

Type: 3-Way, Toggle Switch, Grounding, Switch, Use Specification Grade, Toggle
Poles: 2
Volts AC: 120, 277
Amps: 20
Color: White
Type: 3-Way, Toggle Switch, Grounding, Switch, Use Specification Grade, Toggle
Volts AC: 120, 277
Color: White
Poles: 2
Amps: 20

Customer Reviews

No reviews for this product
(0)