4-Way Toggle Switch, 20A, 120/277VAC, Ivory
Item #:
114038
Cat #:
PS20AC4-I
UPC:
785007195484
Sign In or Register to view pricing and more.
Documents & Guides
AC Quiet Switch, 4-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Ivory.
Overview
AC Quiet Switch, 4-Way, Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Ivory.
Also known as: 785007195484, PS20AC4-I
Specifications
Type: | Toggle Switch, Grounding, 4-Way, Specification Grade |
Poles: | 3 |
Volts AC: | 120, 277 |
Amps: | 20 |
Color: | Ivory |
Type: | Toggle Switch, Grounding, 4-Way, Specification Grade |
Volts AC: | 120, 277 |
Color: | Ivory |
Poles: | 3 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)