
Cable Tray Straight Divider, Aluminum, 7" High, 10' Long
Item #: 1140175
Cat #: DS-A7-10
UPC:
Documents & Guides
Cable Tray Straight Divider, Aluminum, 7 Inch Height, 10 Feet Long
Sign In or Register to view pricing and more.
Wiremold
G20GB512 Plugmold Outlet Strip, Steel, Gray, 5 Outlets, 12" Centers, 5' Long
Item #: 163000
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Cable Tray Straight Divider, Aluminum, 7 Inch Height, 10 Feet Long
Also known as: DS-A7-10
Specifications
Height: | 7 in |
Length: | 10 ft |
Material: | Aluminum |
Height: | 7 in |
Material: | Aluminum |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)