RADIANT SWITCH 4W 15A 120/277V LA

Item #: 114015

Cat #: TM874-LA

UPC: 785007845013

Sign In or Register to view pricing and more.
Documents & Guides
NAFTA-Compliant Decorator Switch,4Way 15Amp 120/277V, Light Almond

Overview

NAFTA-Compliant Decorator Switch,4Way 15Amp 120/277V, Light Almond
Also known as: 785007845013, TM874-LA

Specifications

Type: Grounding, Decorator Switch, Residential Grade, 4-Way, Rocker Switch, Decora, Decorator
Color: Light Almond
Volts AC: 120, 277
Amps: 15
Material: Thermoplastic
Type: Grounding, Decorator Switch, Residential Grade, 4-Way, Rocker Switch, Decora, Decorator
Volts AC: 120, 277
Material: Thermoplastic
Color: Light Almond
Amps: 15

Customer Reviews

No reviews for this product
(0)