1
more
Cable Tie, Black, PA 6.6, 50lb Min Loop Tensile, 11.81"
Item #: 1140102
Cat #: S12-40-C0
UPC: 613056257962
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Cable Tie, Non-Releasable. Length: 11-3/4" (300 mm). Width: 0.14" (3.6 mm). Color: Black. Package Quantity: 100
Overview
Miniature Cable Tie, Non-Releasable. Length: 11-3/4" (300 mm). Width: 0.14" (3.6 mm). Color: Black. Package Quantity: 100
The S12-50-C0 StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Standard, 11.81” (300mm) length and are AH-2 Plenum rated. For outdoor use, made of Weather Resistant Nylon 6.6, are black in color and come in packages of 100.
Also known as: 613056257962, S12-40-C0
Specifications
Width: | 0.140 in |
Color: | Black |
Weight Capacity: | 40 lbs |
Material: | Nylon |
Length: | 11.810 in |
Size: | Intermediate |
Type: | Weather Resistant |
Product Thickness: | 0.045 in |
Family / Style: | StrongHold™ |
Diameter Range: | 2.990 in |
Width: | 0.140 in |
Weight Capacity: | 40 lbs |
Length: | 11.810 in |
Type: | Weather Resistant |
Family / Style: | StrongHold™ |
Color: | Black |
Material: | Nylon |
Size: | Intermediate |
Product Thickness: | 0.045 in |
Diameter Range: | 2.990 in |
Customer Reviews
No reviews for this product
(0)