TRK HD 120V 50W MR-16 Gray

Item #: 114001

Cat #: P6115-09WB

UPC: 785247131204

Sign In or Register to view pricing and more.
Documents & Guides
Die-cast gimbal track head in a plated Brushed Nickel finish.

Overview

Die-cast gimbal track head in a plated Brushed Nickel finish.
Also known as: 785247131204, P6115-09WB

Specifications

Diameter: 2 7/8 in
Type: Track Heads
Color: Brushed Nickel
Wattage: 50
Standards: California Proposition 65
Diameter: 2 7/8 in
Color: Brushed Nickel
Standards: California Proposition 65
Type: Track Heads
Wattage: 50

Customer Reviews

No reviews for this product
(0)