RADIANT SWITCH 4W 15A 120/277V BN

Item #: 113996

Cat #: TM874

UPC: 785007845020

Sign In or Register to view pricing and more.
Documents & Guides
NAFTA-Compliant DecoratorSwitch,4Way 15Amp 120/277V, Brown

Overview

NAFTA-Compliant DecoratorSwitch,4Way 15Amp 120/277V, Brown
Also known as: 785007845020, TM874

Specifications

Type: Grounding, Switch, Residential Grade, 4-Way, Rocker Switch, Decora, Decorator
Color: Brown
Volts AC: 120, 277
Amps: 15
Material: Thermoplastic
Type: Grounding, Switch, Residential Grade, 4-Way, Rocker Switch, Decora, Decorator
Volts AC: 120, 277
Material: Thermoplastic
Color: Brown
Amps: 15

Customer Reviews

No reviews for this product
(0)