Hubbell - Lighting P6116-09

Item #: 113977

Cat #: P6116-09

UPC: 785247131211

Documents & Guides
Hubbell - Lighting P6116-09PRO P6116-09 TRK HD 120V 50W
Sign In or Register to view pricing and more.

Overview

Hubbell - Lighting P6116-09PRO P6116-09 TRK HD 120V 50W
Also known as: 785247131211, P6116-09

Specifications

Type: Track
Mounting: Track
Color: Gray
Wattage: 50
Standards: California Proposition 65
Type: Track
Color: Gray
Standards: California Proposition 65
Mounting: Track
Wattage: 50

Customer Reviews

No reviews for this product
(0)