EWD 1242-7V-SPL1 SW Toggle 4Way 15A
Item #: 1139713
Cat #: 1242-7V-SPL1
UPC: 032664734984
Sign In or Register to view pricing and more.
Documents & Guides
SW Toggle 4Way 15A 120V Grd IV
Overview
SW Toggle 4Way 15A 120V Grd IV
Also known as: 032664734984, 1242-7V-SPL1
Specifications
Type: | Residential |
Type: | Residential |
Customer Reviews
No reviews for this product
(0)