18 lb Miniature Cable Tie, 100/PK

Item #: 1139659

Cat #: S8-18-C

UPC: 613056257900

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 7-7/8" (200 mm). Width: 0.10" (2.5 mm). Color: White. Package Quantity: 100

Overview

Miniature Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 7-7/8" (200 mm). Width: 0.10" (2.5 mm). Color: White. Package Quantity: 100
The S8-18-C StrongHold Cable Ties offers contractors an economical cable tie option for commercial construction and general-purpose applications. Miniature, 7.87” (200mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 100.
Also known as: 613056257900, S8-18-C

Specifications

Color: Natural
Weight Capacity: 18 lbs
Width: 0.100 in
Material: Nylon
Length: 7.870 in
Size: Miniature
Product Thickness: 0.045 in
Family / Style: StrongHold™
Diameter Range: 2.090 in
Color: Natural
Width: 0.100 in
Length: 7.870 in
Product Thickness: 0.045 in
Diameter Range: 2.090 in
Weight Capacity: 18 lbs
Material: Nylon
Size: Miniature
Family / Style: StrongHold™

Customer Reviews

No reviews for this product
(0)