This product has been discontinued.
4" PVC 22-1/2° Elbow, 300" Radius, Schedule 40, Gray, Bell End
Item #: 1139605
Cat #: UA5VNB
UPC: 034481225904
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 22-1/2 Degree Sweep Elbow, 300 Inch Radius, Gray, Schedule 40, Bell End
Overview
4 Inch PVC 22-1/2 Degree Sweep Elbow, 300 Inch Radius, Gray, Schedule 40, Bell End
Also known as: 034481225904, UA5VNB
Specifications
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Diameter: | 4 in |
Angle: | 22 1/2° |
Sweep Radius: | 300 in |
Type: | Schedule 40 |
Material: | PVC |
Angle: | 22 1/2° |
Color: | Gray |
Diameter: | 4 in |
Sweep Radius: | 300 in |
Customer Reviews
No reviews for this product
(0)