Push-Barb Cable Tie Mount

Item #: 11394

Cat #: PM2H25-M

UPC: 074983583614

Sign In or Register to view pricing and more.
Push-Barb Cable Tie Mount, Maximum Panel Thickness of 0.13” (3.2mm) and a Panel Hole of 0.25” (6.4mm), Nylon 6.6, Natural, Package of 1000

Overview

Push-Barb Cable Tie Mount, Maximum Panel Thickness of 0.13” (3.2mm) and a Panel Hole of 0.25” (6.4mm), Nylon 6.6, Natural, Package of 1000
Also known as: 074983583614, PM2H25-M

Specifications

Color: Natural
Material: Nylon
Diameter: 0.130 in
Color: Natural
Diameter: 0.130 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)