20A 120/277VAC B+S WIRE SP LOCK SW GRY

Item #: 113918

Cat #: PS20AC1-L

UPC: 785007195613

Documents & Guides
1pole Lock Switch, Back and, Side Wire, 20amp 120/277volt, Gray (Key can be removed in both positions)
Sign In or Register to view pricing and more.

No associated products found.

Overview

1pole Lock Switch, Back and, Side Wire, 20amp 120/277volt, Gray (Key can be removed in both positions)
Also known as: 785007195613, PS20AC1-L

Specifications

Type: Toggle Switch, Industrial Grade, Key Switch, Keyed Switch, Self-Grounding
Color: Brown, Gray
Volts AC: 120, 277
Amps: 20
Poles: 1
Type: Toggle Switch, Industrial Grade, Key Switch, Keyed Switch, Self-Grounding
Volts AC: 120, 277
Poles: 1
Color: Brown, Gray
Amps: 20

Customer Reviews

No reviews for this product
(0)