20A 120/277VAC B+S WIRE 3W LOCK SW GRY

Item #: 113903

Cat #: PS20AC3-L

UPC: 785007195637

Documents & Guides
3way Lock Switch, Back and, Side Wire, 20amp 120/277volt, Gray (Key can be removed in both positions)
Sign In or Register to view pricing and more.

No associated products found.

Overview

3way Lock Switch, Back and, Side Wire, 20amp 120/277volt, Gray (Key can be removed in both positions)
Also known as: 785007195637, PS20AC3-L

Specifications

Type: Switch, Industrial Grade, Key Switch, Keyed Switch, Self-Grounding
Color: Brown, Gray
Volts AC: 120, 277
Amps: 20
Poles: 1
Type: Switch, Industrial Grade, Key Switch, Keyed Switch, Self-Grounding
Volts AC: 120, 277
Poles: 1
Color: Brown, Gray
Amps: 20

Customer Reviews

No reviews for this product
(0)