![4' 18W T8 LED Lamp, 50K 4' 18W T8 LED Lamp, 50K](https://rexel-cdn.com/products/1138071.jpg?i=9DDE6792-A299-4867-A010-362094583DAC&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LAMP LED 48IN 18W 2200 LUMENS 5000K
Overview
LAMP LED 48IN 18W 2200 LUMENS 5000K
Also known as: LED-T818-22-5K
Specifications
Wattage: | 18 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 2200 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Material: | Safety Coated Glass |
Type: | Hybrid (Type A+B) |
Wattage: | 18 |
Lumens: | 2200 |
Light Technology: | LED |
Material: | Safety Coated Glass |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Base: | Medium Bi-Pin (G13) |
Type: | Hybrid (Type A+B) |
Customer Reviews
No reviews for this product
(0)