400A 3P 600V 3W NON-FUSED HD TYPE 1

Item #: 1138062

Cat #: HNF365A

UPC: 887621872472

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
400A 3P 600V 3W NON-FUSED HD TYPE 1

Overview

400A 3P 600V 3W NON-FUSED HD TYPE 1
Also known as: 887621872472, HNF365A

Specifications

Poles: 3
Amps: 400
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 400

Customer Reviews

No reviews for this product
(0)