General Purpose Polyamide Conduit, NC Size 25/NW Size 22, Black, 50 Meters
Item #: 1137983
Cat #: NC25/50M
UPC: 786210240947
Documents & Guides
Standard Weight, General Purpose Conduit, NC Size 25/NW Size 22, Outside Diameter 25.6mm, Inside Diameter 21.3mm, Static Bend Radius 40mm, High Flexibility and Fatigue Life, IP40 Rating, Polyamide 6, Reel Length 50 Meters, Black
Sign In or Register to view pricing and more.
Overview
Standard Weight, General Purpose Conduit, NC Size 25/NW Size 22, Outside Diameter 25.6mm, Inside Diameter 21.3mm, Static Bend Radius 40mm, High Flexibility and Fatigue Life, IP40 Rating, Polyamide 6, Reel Length 50 Meters, Black
Extensively used in harnesses on HGV and off road vehicles and applications where superior protection against impact and mechanical shock is preferred. The conduit is used for both chassis and engine applications and can be used in a wide range of temperatures.
Also known as: 786210240947, NC25/50M
Specifications
Length: | 50 m |
Length: | 50 m |
Customer Reviews
No reviews for this product
(0)