![Standard Weight, General Purpose Slit Conduit, NC Size 16/NW Size 13 Standard Weight, General Purpose Slit Conduit, NC Size 16/NW Size 13](https://rexel-cdn.com/products/slitconduit.jpg?i=04AD2737-C7C3-4920-94D7-8B239D53EF0E&f=420)
Standard Weight, General Purpose Slit Conduit, NC Size 16/NW Size 13
Item #:
1137981
Cat #:
NC16/50M
UPC:
786210146904
Sign In or Register to view pricing and more.
Documents & Guides
Standard Weight, General Purpose Slit Conduit, NC Size 16/NW Size 13, Outside Diameter 16.0mm, Inside Diameter 11.8mm, Static Bend Radius 30mm, High Flexibility and Fatigue Life, IP40 Rating, Polyamide 6, Reel Length 50 Meters, Black
Overview
Standard Weight, General Purpose Slit Conduit, NC Size 16/NW Size 13, Outside Diameter 16.0mm, Inside Diameter 11.8mm, Static Bend Radius 30mm, High Flexibility and Fatigue Life, IP40 Rating, Polyamide 6, Reel Length 50 Meters, Black
The Harnessflex® Interconnect System enables the fastening of Harnessflex fittings and connector interfaces to braiding, sleeving, heat shrink, self-close wrap and other forms of cable protection.
Also known as: 786210146904, NC16/50M
Specifications
Length: | 50 m |
Color: | Black |
Length: | 50 m |
Color: | Black |
Customer Reviews
No reviews for this product
(0)