General Purpose Polyamide Conduit, NC Size 40/NW Size 36, Black, 25 Meters
Item #: 1137961
Cat #: NC40/25M
UPC: 786210240978
Documents & Guides
Standard Weight, General Purpose Conduit, NC Size 40/NW Size 36, Outside Diameter 42.5mm, Inside Diameter 34.8mm, Static Bend Radius 65mm, High Flexibility and Fatigue Life, IP40 Rating, Polyamide 6, Reel Length 25 Meters, Black
Sign In or Register to view pricing and more.
Overview
Standard Weight, General Purpose Conduit, NC Size 40/NW Size 36, Outside Diameter 42.5mm, Inside Diameter 34.8mm, Static Bend Radius 65mm, High Flexibility and Fatigue Life, IP40 Rating, Polyamide 6, Reel Length 25 Meters, Black
Extensively used in harnesses on HGV and off road vehicles and applications where superior protection against impact and mechanical shock is preferred. The conduit is used for both chassis and engine applications and can be used in a wide range of temperatures.
Also known as: 786210240978, NC40/25M
Specifications
Color: | Black |
Length: | 25 m |
Color: | Black |
Length: | 25 m |
Customer Reviews
No reviews for this product
(0)