ARL 4203A 1" INS 2-SCREW FL CON

Item #: 1137955

Cat #: 4203A

UPC: 018997042064

Sign In or Register to view pricing and more.
ARL 4203A 1" INS 2-SCREW FL C

Overview

ARL 4203A 1" INS 2-SCREW FL C
Also known as: 018997042064, 4203A

Specifications

Diameter: 1 in
Material: Zinc
Diameter: 1 in
Material: Zinc

Customer Reviews

No reviews for this product
(0)