20A 120/277VAC B+S WIRE SP LIGHT I
Item #:
113765
Cat #:
PS20AC1-ISL
UPC:
785007195743
Sign In or Register to view pricing and more.
Documents & Guides
1pole Lighted Switch, Back and, Side Wire, 20amp 120/277volt, Ivory
Overview
1pole Lighted Switch, Back and, Side Wire, 20amp 120/277volt, Ivory
Also known as: 785007195743, PS20AC1-ISL
Specifications
Type: | Switch |
Amps: | 20 |
Poles: | 1 |
Color: | Ivory |
Mounting: | Wall |
Type: | Switch |
Poles: | 1 |
Mounting: | Wall |
Amps: | 20 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)