Switch Ready Network Zone System, 24" x 36"

Item #: 1136407

Cat #: Z23R-625

UPC: 074983039104

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Switch Ready Network Zone System, 24" x 36", Nema 4X

Overview

Switch Ready Network Zone System, 24" x 36", Nema 4X
Also known as: 074983039104, Z23R-625

Specifications

Color: Gray
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Color: Gray
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)