10W PAR20 LED Lamp, 50K

Item #: 1136370

Cat #: LED10P20D50KFL

UPC: 762148256908

Sign In or Register to view pricing and more.
TCP LED10P20D50KFL 10W P20 DI

Overview

TCP LED10P20D50KFL 10W P20 DI
Also known as: 762148256908, LED10P20D50KFL

Specifications

Wattage: 10
Color Temperature: 5000 (Bright White)
Lumens: 700
Wattage: 10
Lumens: 700
Color Temperature: 5000 (Bright White)

Customer Reviews

No reviews for this product
(0)