6" Round Surface Mount Downlight, 30K

Item #: 1136201

Cat #: SMD6R6930WHDM

UPC: 080083767090

Documents & Guides
6" Round Surface Mount Downlight, 600 lm, 90CRI, 3000K, Direct Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

6" Round Surface Mount Downlight, 600 lm, 90CRI, 3000K, Direct Mount
The Halo Surface Mount LED Downlight (SMD) is an ultra-low profile surface mounting luminaire with a modern look and high performance. SMD6-DM (6” with spring clips) is designed for new installation into drywall, without any additional housing or junction box needed. Suitable for residential or commercial installations. Ideal for general areas, closets, storage areas, attics and basements.
Also known as: 080083767090, SMD6R6930WHDM

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Lumens: 760
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 760
Color: White
Light Technology: LED
Wattage: 10
Volts AC: 120
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)