9W A19 LED Lamp, 27K

Item #: 1136067

Cat #: L9A19N1527K

UPC: 762148070016

Sign In or Register to view pricing and more.
Documents & Guides
TCP Non-Dimmable LED Omni-Directional A-Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 825, CRI: 80, Color Temperature: 2700K

Overview

TCP Non-Dimmable LED Omni-Directional A-Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 825, CRI: 80, Color Temperature: 2700K
Also known as: 762148070016, L9A19N1527K

Specifications

Lumens: 825
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Dimmable: No
Lumens: 825
Color Rendering Index (CRI): 80
Wattage: 9
Dimmable: No
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)