LED Retrofit
Item #: 1135966
Cat #: ZR24RK-40L-35K-10V-FD-EB
UPC: 849665014225
Sustainable
Documents & Guides
Far Quicker And Simpler To Install Than A Replacement Fixture, The New Zr-rk Series Troffer Retrofit Kit Provides Customers With A No-hassle Upgrade Path To Cree Led Technology, Better Light And Aesthetic Appeal. A Simple 4-minute Install Creates An Led Troffer With Superb Efficiency, A Contemporary Appearance With Modern Optics, Dlc Premium 4.1 Rebate Eligibility And The Crisp, Clean Lines Of Thezr Series. The Zr-rk Retrofit Kit Offers 80 Cri And Balanced Illumination In 3200, 4000 And 5000 Lumen Options, At 3000k, 3500k And 4000k Cct.
Sign In or Register to view pricing and more.
Overview
Far Quicker And Simpler To Install Than A Replacement Fixture, The New Zr-rk Series Troffer Retrofit Kit Provides Customers With A No-hassle Upgrade Path To Cree Led Technology, Better Light And Aesthetic Appeal. A Simple 4-minute Install Creates An Led Troffer With Superb Efficiency, A Contemporary Appearance With Modern Optics, Dlc Premium 4.1 Rebate Eligibility And The Crisp, Clean Lines Of Thezr Series. The Zr-rk Retrofit Kit Offers 80 Cri And Balanced Illumination In 3200, 4000 And 5000 Lumen Options, At 3000k, 3500k And 4000k Cct.
The ZR-RK Series delivers superior energy efficiency of up to 132 lumens per watt for maximum energy savings. While some LED retrofit products replace only the source and leave the fluorescent optic and aesthetic unchanged, the ZR-RK retrofit completes the transformation: the old housing is concealed beneath an appealing new look and LED-optimized optic, while leaving the plenum undisturbed. Optimized for installation in under four minutes, the ZR-RK retrofit delivers maximum improvement for minimum effort. The ZR-RK retrofitt is compatible with most existing 2’x4’ and 2’x2’ recessed troffers with a minimum housing depth of 3 inches. The ZR-RK retrofit features a matte finished housing for less glare and better light distribution, standard dimming to 5% and 80+ CRI — all in a package with a price as attractive as it looks
Also known as: 849665014225, ZR24RK-40L-35K-10V-FD-EB
Specifications
Mounting: | Recessed |
Width: | 24 in, 2 ft |
Lumens: | 4000 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Type: | Emergency Backup |
Light Technology: | LED |
Standards: | DLC Listed (Premium) |
Mounting: | Recessed |
Lumens: | 4000 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Type: | Emergency Backup |
Standards: | DLC Listed (Premium) |
Customer Reviews
No reviews for this product
(0)