3-Way Pilot Switch, 20A, 120V, Red, Lighted when ON

Item #: 113592

Cat #: PS20AC3-RPL

UPC: 785007195880

Sign In or Register to view pricing and more.
Documents & Guides
3-Way Pilot Switch, 20A, 120V, Red, Lighted when ON

Overview

3-Way Pilot Switch, 20A, 120V, Red, Lighted when ON
Also known as: 785007195880, PS20AC3-RPL

Specifications

Type: Switch
Poles: 2
Color: Red
Amps: 20
Mounting: Wall
Type: Switch
Color: Red
Mounting: Wall
Poles: 2
Amps: 20

Customer Reviews

No reviews for this product
(0)