1
more

10" x 8" HMI Cover Kit
Item #: 1135775
Cat #: AMHMI108L
UPC: 085339975359
ALLIED AMHMI108L 10X8 HMI CVR
Sign In or Register to view pricing and more.
Overview
ALLIED AMHMI108L 10X8 HMI CVR
Also known as: 085339975359, AMHMI108L
Specifications
Material: | Polycarbonate |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Color: | Gray |
Height: | 9.930 in |
Width: | 8.150 in |
Material: | Polycarbonate |
Color: | Gray |
Width: | 8.150 in |
IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Height: | 9.930 in |
Customer Reviews
No reviews for this product
(0)