30A, 2P, 120/240V, Type QC, 10 kAIC, Ground Fault CB

Item #: 1135726

Cat #: QCGFT2030

UPC: 786676026635

Documents & Guides
30 Amp, 2-Pole, Type QC Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Sign In or Register to view pricing and more.
Greenlee
06015 Pin Kit (709,710)
Item #: 512647
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Greenlee
21297 Manual Stud Punch Die
Item #: 105367
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Greenlee
05932 LINK KIT (709/710)
Item #: 367476
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

30 Amp, 2-Pole, Type QC Ground Fault Circuit Breaker, Self-Testing, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Also known as: 786676026635, QCGFT2030

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 30
Interrupt Rating DC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 30

Customer Reviews

No reviews for this product
(0)