Replacement Conduit Punch, 1"

Item #: 105621

Cat #: 24823

UPC: 783310248231

Sign In or Register to view pricing and more.
Documents & Guides
1" Replacement Conduit Punch, Compatible With: Greenlee 710 Stud Punch

Overview

1" Replacement Conduit Punch, Compatible With: Greenlee 710 Stud Punch
1.000 Round conduit punch
Also known as: 783310248231, 24823

Specifications

Length: 1 in
Type: Stud Punch
Length: 1 in
Type: Stud Punch

Customer Reviews

No reviews for this product
(0)