This product has been discontinued.

4" Square Flat Downlight, 13W, 700 Lumen, 3000K, 120V, White
Item #: 1135695
Cat #: FD4S07930TE1W
UPC: 190096016136
Documents & Guides
4 Inch Square Flat Downlight, 700 Lumen, 13 Watt, 3000K, 90CRI, 120V, White, Dimmable
Sign In or Register to view pricing and more.
No associated products found.
Overview
4 Inch Square Flat Downlight, 700 Lumen, 13 Watt, 3000K, 90CRI, 120V, White, Dimmable
Lightolier LED Flat downlight provides an easy and quick downlight solution without the traditional frame and reflector. Perfect for installation in existing ceilings or new construction with the benefits of energy saving LED technology.
Also known as: 190096016136, FD4S07930TE1W
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 13 |
Volts AC: | 120 |
Color: | White |
Lumens: | 700 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Lumens: | 700 |
Dimmable: | Yes |
Wattage: | 13 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)