
20A 120/277VAC B+S WIRE SP LOCK SW I
Item #: 113566
Cat #: PS20AC1-IL
UPC: 785007196443
Documents & Guides
1pole Lock Switch, Back and, Side Wire, 20amp 120/277volt, Ivory
Sign In or Register to view pricing and more.
Overview
1pole Lock Switch, Back and, Side Wire, 20amp 120/277volt, Ivory
Also known as: 785007196443, PS20AC1-IL
Specifications
Type: | Toggle Switch, Switch, Industrial Grade, Key Switch, Keyed Switch, Self-Grounding, Key Lock |
Volts AC: | 120, 277 |
Amps: | 20 |
Poles: | 1 |
Color: | Ivory |
Type: | Toggle Switch, Switch, Industrial Grade, Key Switch, Keyed Switch, Self-Grounding, Key Lock |
Amps: | 20 |
Color: | Ivory |
Volts AC: | 120, 277 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)