Industrial Extra-Heavy Duty Specification Grade Switch
Item #:
113553
Cat #:
PS20AC3-IL
UPC:
785007196474
Sign In or Register to view pricing and more.
Industrial Extra-Heavy Duty Specification Grade Switch, Key Lock Switch, Back & Side Wire, Ivory
Overview
Industrial Extra-Heavy Duty Specification Grade Switch, Key Lock Switch, Back & Side Wire, Ivory
Also known as: 785007196474, PS20AC3-IL
Specifications
Type: | Switch |
Poles: | 2 |
Amps: | 20 |
Color: | Ivory |
Mounting: | Wall |
Type: | Switch |
Amps: | 20 |
Mounting: | Wall |
Poles: | 2 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)