TROFFER CENTER BASKET 2X2 19W 120-277V DIM 4000K WHITE

Item #: 1135430

Cat #: SWISH2X2-19N/D10

UPC: 019813472935

Documents & Guides
No Documents Available
TROFFER CENTER BASKET 2X2 19W 120-277V DIM 4000K WHITE
Sign In or Register to view pricing and more.

No associated products found.

Overview

TROFFER CENTER BASKET 2X2 19W 120-277V DIM 4000K WHITE
Also known as: 019813472935, SWISH2X2-19N/D10

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)