8' 43W T8 LED Lamp, 35K

Item #: 1135411

Cat #: HN-T8S-L-96-43W-835-G1

UPC: 815975022823

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 43W, 120-277V, Bulb: T8, Length: 96", Base: Single-Pin (Fa8), Lumens: Up to 5,500, Beam Spread: 330°, CRI: >80, Color Temperature: 3500K, Rated Life: Up to 50,000 hours life to L70. NOTE: Double-ended BYPass installation – wired at both ends. Utilizes existing lampholders – non-shunted or shunted. Lunera p/n 932-00124.

Overview

LED Lamp, 43W, 120-277V, Bulb: T8, Length: 96", Base: Single-Pin (Fa8), Lumens: Up to 5,500, Beam Spread: 330°, CRI: >80, Color Temperature: 3500K, Rated Life: Up to 50,000 hours life to L70. NOTE: Double-ended BYPass installation – wired at both ends. Utilizes existing lampholders – non-shunted or shunted. Lunera p/n 932-00124.
Also known as: 815975022823, HN-T8S-L-96-43W-835-G1, Tombstone

Specifications

Length: 8 ft, 96 in
Wattage: 43
Color Rendering Index (CRI): 80
Lumens: 5500
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277
Wattage: 43
Lumens: 5500
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)