8' 43W T8 LED Lamp, 40K

Item #: 1135410

Cat #: HN-T8-L-96-43W-840-G1-UT

UPC: 815975022717

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Length: 96", Wattage: 43W, Bulb: T8, Base: Double Recessed Contact (R17d), Color Temperature: 4000K, Voltage: 120-277V, Rated Avg. Life: 50,000Hrs. Replacement for T8 or T12 Lamps up to 75W. Quick Bypass (Type B, double-ended, ballast bypassed) Installation - supports line driven 120V-277V AC. Lunera p/n: 932-00113; HN-T8-L-96-43W-850-G1-UT

Overview

LED Lamp, Length: 96", Wattage: 43W, Bulb: T8, Base: Double Recessed Contact (R17d), Color Temperature: 4000K, Voltage: 120-277V, Rated Avg. Life: 50,000Hrs. Replacement for T8 or T12 Lamps up to 75W. Quick Bypass (Type B, double-ended, ballast bypassed) Installation - supports line driven 120V-277V AC. Lunera p/n: 932-00113; HN-T8-L-96-43W-850-G1-UT
Also known as: 815975022717, HN-T8-L-96-43W-840-G1-UT

Specifications

Diameter: 1 in
Base: Recessed Double Contact (R17d)
Volts AC: 120, 277
Shape: T8 (Tubular)
Wattage: 43
Color Rendering Index (CRI): 80
Lumens: 5500
Length: 96 in
Diameter: 1 in
Volts AC: 120, 277
Wattage: 43
Lumens: 5500
Base: Recessed Double Contact (R17d)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Length: 96 in

Customer Reviews

No reviews for this product
(0)