This product has been discontinued.
120W LED Retrofit Lamp
Item #: 1135407
Cat #: LED-8090M40-A
UPC: 844006081379
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 120W, 120-277V, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (E39), Lumens: 9561, CRI: 84.6, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Up to 400w HID Equivalent.
Overview
LED Lamp, 120W, 120-277V, Bulb: Shoebox/Wall Pack, Base: Mogul Screw (E39), Lumens: 9561, CRI: 84.6, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs. Up to 400w HID Equivalent.
Save on ballast maintenance costs by replacing 400-Watt metal halide bulbs in wall packs and shoebox fixtures with the Light Efficient Design LED-8090M40-A LED wall pack retrofit. Featuring a rotatable base that allows you direct light where it's needed most, this 120-Watt retrofit lamp can be used in damp locations such as parking lots and walkways.
Also known as: 844006081379, LED-8090M40-A, shoebox retrofit, Shoebox LED, Paddle Lamp
Specifications
Lumens: | 9561 |
Color Temperature: | 4000 (Cool White) |
Base: | Mogul Screw (E39) |
Color Rendering Index (CRI): | 85 |
Material: | Plastic |
Wattage: | 120 |
Light Technology: | LED |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Lumens: | 9561 |
Base: | Mogul Screw (E39) |
Material: | Plastic |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 85 |
Wattage: | 120 |
Type: | Ballast Bypass (Type B) |
Customer Reviews
No reviews for this product
(0)