StrongHold Cable Tie, 23.62L (600mm), .3, 50/PK

Item #: 1135226

Cat #: S24-120-L0

UPC: 613056258433

Sign In or Register to view pricing and more.
StrongHold™ Cable Tie, 23.62L (600mm), Light-Heavy, Nylon, Weather Resistant, Black, Package 50

Overview

StrongHold™ Cable Tie, 23.62L (600mm), Light-Heavy, Nylon, Weather Resistant, Black, Package 50
The S24-120-L0 StrongHold Cable Ties offer contrators an economical cable tie option for commercial construction and general-purpose applications. Light Heavy, 23.62" (600mm) length, made of Weather Resistant Nylon 6.6, AH-2 Plenum rated, are black in color and come in packages of 50.
Also known as: 613056258433, S24-120-L0

Specifications

Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 23.620 in
Type: Weather Resistant
Size: Light-Heavy
Family / Style: StrongHold™
Product Thickness: 0.063 in
Width: 0.030 in
Diameter Range: 6.690 in
Color: Black
Material: Nylon
Type: Weather Resistant
Family / Style: StrongHold™
Width: 0.030 in
Weight Capacity: 120 lbs
Length: 23.620 in
Size: Light-Heavy
Product Thickness: 0.063 in
Diameter Range: 6.690 in

Customer Reviews

No reviews for this product
(0)