20A 120/277VAC B+S WIRE SP SW GRY

Item #: 113513

Cat #: PS20AC1-GRY

UPC: 785007196610

Sign In or Register to view pricing and more.
Documents & Guides
1pole Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Gray

Overview

1pole Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Gray
Also known as: 785007196610, PS20AC1-GRY

Specifications

Type: Toggle Switch, Switch, Toggle
Volts AC: 120, 277
Color: Gray
Amps: 20
Poles: 1
Type: Toggle Switch, Switch, Toggle
Color: Gray
Poles: 1
Volts AC: 120, 277
Amps: 20

Customer Reviews

No reviews for this product
(0)