Sign In or Register to view pricing and more.
Documents & Guides
Inspired by ancient astronomy armillary spheres. This oversized oval fixture is part of the stunning Equinox collection. Interlocking rings pivot for an infinite variety of positions. Four-light foyer pendant in a Antique Bronze finish is ideal for linear installations over a farmhouse table, dining room setting or kitchen island.
Overview
Inspired by ancient astronomy armillary spheres. This oversized oval fixture is part of the stunning Equinox collection. Interlocking rings pivot for an infinite variety of positions. Four-light foyer pendant in a Antique Bronze finish is ideal for linear installations over a farmhouse table, dining room setting or kitchen island.
Also known as: 785247155439, P3827-20
Specifications
Color: | Brown |
Wattage: | 60 |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Brown |
Material: | Steel |
Wattage: | 60 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)